Shop EDT
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # 4Y2AE8-22FX
- Zoro # G224331857
product price:Â
$
1,425.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5.12 in
Bearing Insert Type
Radial Ball
Bore Diameter
1.375 in
System of Measurement
Inch
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4Y2AE8-22FX
- Zoro #
- G224331857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 5.12 in
- Bore Diameter
- 1.375 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.