Shop EDT
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # 4Y4GF8-40MGX
- Zoro # G524384188
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
101.6 mm
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Housing Type
Square
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4Y4GF8-40MGX
- Zoro #
- G524384188
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Polymer
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 101.6 mm
- Bore Diameter
- 40 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.