FLANGEANGE BLOCK BEARING

  • Mfr # QB2AC9-1
  • Zoro # G524377050
product price: 
$
1,051.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
3.89 in
Number of Mount Holes
2
Bore Diameter
1 in
System of Measurement
Inch
Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QB2AC9-1
Zoro #
G524377050
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
3.89 in
Bore Diameter
1 in

Details

Item
2 Bolt Flange Bearing
Number of Mount Holes
2
System of Measurement
Inch
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews