FLANGEANGED BLOCK BALL BEARING
- Mfr # 4B6GC8-20MGX
- Zoro # G424363399
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
76.2 mm
Bore Diameter
20 mm
Housing Material
Cast Polymer
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4B6GC8-20MGX
- Zoro #
- G424363399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 76.2 mm
- Bore Diameter
- 20 mm
Details
- Housing Material
- Cast Polymer
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.