FLANGEANGED BLOCK BALL BEARING
- Mfr # 4U4GE8-20GX
- Zoro # G524359490
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.62 in
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Polymer
Bore Diameter
1.25 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4U4GE8-20GX
- Zoro #
- G524359490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 3.62 in
- Bore Diameter
- 1.25 in
Details
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Polymer
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.