FLANGEANGED BLOCK BALL BEARING
- Mfr # 4U4PB8-12GX
- Zoro # G224377039
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
2.5 in
Number of Mount Holes
4
Housing Type
Square
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4U4PB8-12GX
- Zoro #
- G224377039
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 2.5 in
- Bore Diameter
- 0.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.