FLANGEANGED BLOCK BALL BEARING

  • Mfr # 4Y3GB8-12FX
  • Zoro # G724368841
product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
System of Measurement
Inch
Bore Diameter
0.75 in
Number of Mount Holes
3
Mount Hole Center-to-Center Length
0.89 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4Y3GB8-12FX
Zoro #
G724368841
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
0.75 in
Mount Hole Center-to-Center Length
0.89 in

Details

Shaft Locking Type
Set Screw
System of Measurement
Inch
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Item
3 Bolt Flange Bearing
Housing Material
Cast Polymer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews