FLANGEANGED BLOCK BALL BEARING
- Mfr # 4Y4AC8-14GX
- Zoro # G724430128
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.875 in
Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
2.75 in
Bearing Insert Type
Radial Ball
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4Y4AC8-14GX
- Zoro #
- G724430128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.875 in
- Mount Hole Center-to-Center Length
- 2.75 in
Details
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.