FLANGEANGED BLOCK BEARING
- Mfr # AA4GD3-30M
- Zoro # G324406110
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Housing Material
Cast Polymer
Number of Mount Holes
4
Bore Diameter
30 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA4GD3-30M
- Zoro #
- G324406110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 82.6 mm
Details
- Housing Type
- Square
- Housing Material
- Cast Polymer
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.