FLANGEANGED BLOCK BEARING

  • Mfr # FA2GE-QK7-20-LK
  • Zoro # G424409769
product price: 
$
1,402.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Housing Material
Cast Polymer
Bore Diameter
1.25 in
Mount Hole Center-to-Center Length
5.12 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FA2GE-QK7-20-LK
Zoro #
G424409769
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1.25 in
Mount Hole Center-to-Center Length
5.12 in

Details

Number of Mount Holes
2
Housing Material
Cast Polymer
Item
2 Bolt Flange Bearing
System of Measurement
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews