FLANGEANGED BLOCK BEARING
- Mfr # NA2GI7-32-LK
- Zoro # G924429052
product price:Â
$
1,697.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
7.25 in
Number of Mount Holes
2
Bore Diameter
2 in
System of Measurement
Inch
Housing Material
Cast Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA2GI7-32-LK
- Zoro #
- G924429052
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 7.25 in
- Bore Diameter
- 2 in
Details
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Polymer
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.