FLANGEANGED BLOCK BEARING

  • Mfr # NA3HD-P-30M-LK
  • Zoro # G324389932
product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Number of Mount Holes
3
Bore Diameter
30 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
31.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NA3HD-P-30M-LK
Zoro #
G324389932
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
30 mm
Mount Hole Center-to-Center Length
31.8 mm

Details

Item
3 Bolt Flange Bearing
Housing Material
Polymer
Number of Mount Holes
3
System of Measurement
Metric

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews