FLANGEANGED BLOCK BEARING

  • Mfr # NA4GI5-2
  • Zoro # G224432790
product price: 
$
958.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Square
System of Measurement
Inch
Mount Hole Center-to-Center Length
5.162 in
Number of Mount Holes
4
Housing Material
Cast Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NA4GI5-2
Zoro #
G224432790
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
5.162 in
Bore Diameter
2 in

Details

Housing Type
Square
System of Measurement
Inch
Item
4 Bolt Flange Bearing
Number of Mount Holes
4
Housing Material
Cast Polymer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews