Shop EDT
See all product information
Create Account
FLANGEANGED BLOCK BEARING
- Mfr # PA3BF7-1-1/2
- Zoro # G524374240
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Mount Hole Center-to-Center Length
1.37 in
Housing Material
Polymer
Bore Diameter
1.5 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA3BF7-1-1/2
- Zoro #
- G524374240
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 1.37 in
- Bore Diameter
- 1.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.