FLANGEANGED BLOCK BEARING

  • Mfr # QB2AD9-1
  • Zoro # G524412522
product price: 
$
1,179.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
4.6 in
Housing Material
Stainless Steel
Number of Mount Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QB2AD9-1
Zoro #
G524412522
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
4.6 in
Bore Diameter
1 in

Details

System of Measurement
Inch
Shaft Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Number of Mount Holes
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews