Shop EDT
See all product information
Create Account
FLANGEANGED BLOCK BEARING
- Mfr # QF22AD7-1-1/4
- Zoro # G424361081
product price:Â
$
1,729.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Triangular
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3.118 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QF22AD7-1-1/4
- Zoro #
- G424361081
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
Dimensions
- Mount Hole Center-to-Center Length
- 3.118 in
- Bore Diameter
- 1.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.