Shop EDT
See all product information
Create Account
FLANGEANGED BLOCK BEARING
- Mfr # QF2GB9-9/16
- Zoro # G124373773
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.563 in
Housing Material
Cast Polymer
Mount Hole Center-to-Center Length
3.53 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QF2GB9-9/16
- Zoro #
- G124373773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.563 in
- Mount Hole Center-to-Center Length
- 3.53 in
Details
- Housing Material
- Cast Polymer
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.