FLANGEANGED BLOCK BEARING

  • Mfr # QF4AF9-1-7/16
  • Zoro # G724392679
product price: 
$
2,362.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Bore Diameter
1.438 in
Mount Hole Center-to-Center Length
4 in
System of Measurement
Inch
Housing Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QF4AF9-1-7/16
Zoro #
G724392679
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1.438 in
Mount Hole Center-to-Center Length
4 in

Details

Number of Mount Holes
4
Item
4 Bolt Flange Bearing
System of Measurement
Inch
Housing Type
Square
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews