Shop EDT
See all product information
Create Account
FLANGEANGED BLOCK BEARING
- Mfr # QF4GA9-5/8
- Zoro # G224364725
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Square
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
2.12 in
Housing Material
Cast Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QF4GA9-5/8
- Zoro #
- G224364725
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Polymer
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 2.12 in
- Bore Diameter
- 0.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.