PILOT FLANGEANGED BLOCK BEARING
- Mfr # NA24GD7-1-1/8
- Zoro # G124390008
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.125 in
Housing Type
Round
Housing Material
Cast Polymer
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
2.546 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA24GD7-1-1/8
- Zoro #
- G124390008
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.125 in
- Mount Hole Center-to-Center Length
- 2.546 in
Details
- Housing Type
- Round
- Housing Material
- Cast Polymer
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.