Zoro Homepage

ABCs and Letter Sounds Wooden Puzzle

  • Mfr # 1405

  • Zoro # G116172254


product price: $41.45
/ea

Key Features

Recommended Age
3-6 years
Recommended Grade
Grade PK-1
Includes
Wooden board with uppercase alphabet, 26 double-sided wooden tokens with lowercase letters and illustrations to represent letter sounds, Easy Tweezies wooden squeezers, activity guide
Material
Plastic
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405
Zoro #
G116172254
UPC #
86002014054
Country of Origin
China

Details

Recommended Age
3-6 years
Recommended Grade
Grade PK-1
Includes
Wooden board with uppercase alphabet, 26 double-sided wooden tokens with lowercase letters and illustrations to represent letter sounds, Easy Tweezies wooden squeezers, activity guide
Material
Plastic
Color
Multicolor

Description

Letter learning meets fine motor skills with this wooden ABC puzzle! Use the Easy Squeezies fine motor tweezers to match the tokens to the right uppercase letter. One side of the token has a lowercase letter to practice letter recognition and letter matching. The other side of the token has an illustration to represent that letter sound to introduce phonemic awareness and letter sounds. Includes wooden board with uppercase alphabet, 26 double-sided wooden tokens with lowercase letters and illustrations to represent letter sounds, Easy Tweezies wooden squeezers, and activity guide. For ages 3-6.


  • Develop fine motor skills, an essential school readiness skill, by using tweezers to place tokens.
  • Leveled learning progresses from letter matching and recognition to letter sounds. Skills: Letter recognition, letter sounds, matching, and fine motor skills
  • Includes wooden board with uppercase alphabet, 26 double-sided wooden tokens with lowercase letters and illustrations to represent letter sounds, Easy Tweezies wooden squeezers, and activity guide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.