Zoro Homepage

Artie Max The Coding Robot

  • Mfr # 1126

  • Zoro # G112511422


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
1 Artie Max, 3 interchangeable color markers, 1 rechargeable battery with micro-USB cord, 1 sticker sheet, guide booklet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1126
Zoro #
G112511422
UPC #
86002011268
Country of Origin
China

Details

Material
Plastic
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
1 Artie Max, 3 interchangeable color markers, 1 rechargeable battery with micro-USB cord, 1 sticker sheet, guide booklet

Description

Learn to code line by line with Artie Max, where coding meets creativity! Perfect for coders-in-training and robot pros alike, Artie Max teaches the artistic side of coding with five built-in languages Blockly, Snap, JavaScript, Python, and C++ allowing kids to level-up their STEM skills while creating frame-worthy works of art. Through safe built-in Wi-Fi, Artie speaks directly to your connected deviceno internet needed. Get started with Artie's simple instructions and learn to code colorful creations in minutes!


  • Learn to code line by line with Artie Max, where coding meets creativity! Code simple designs or push your skills to the max and use Artie to turn code into colorful works of art.
  • Artie Max speaks 5 languages so coders can level up their STEM skills in Blockly, Snap, JavaScript, Python, and C++ all with 1 robot!
  • Get creative and start coding in minutes with simple setup and instructionsgreat for robotics pros and beginners! Make Artie come alive with light-up mouth, LED eyes, and emotive sounds.
  • Artie's safe and secure Wi-Fi speaks directly to your connected deviceno internet needed!
  • Artie draws with 3 interchangeable onboard markers, has built-in memory, rechargeable battery pack with USB, smart sensors, line detection, and more!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.