Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Laminator

  • Mfr # 8810

  • Zoro # G6028103


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
plastic, electronics
Recommended Age
8+ Years
Color
Multi
Recommended Grade
3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8810
Zoro #
G6028103
UPC #
86002088109
Country of Origin
China

Details

Material
plastic, electronics
Recommended Age
8+ Years
Color
Multi
Recommended Grade
3+

Description

Laminate at your convenience instead of waiting your turn for the front office machine. Protects student work, photos, bulletin board decorations, name tags and much more. Makes it easy to create long-lasting, write & wipe classroom materials students can use over and over again with dry-erase markers or crayons. Features both hot and cold settings.
• Maximum feeding width of 9" (23 cm)
• Laminates up to a maximum thickness of 0.02" (0.5 mm)
• Accepts pouches up to a max. thickness of 3-4 mil (80-100 microns)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.