Zoro Homepage

Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK

  • Mfr # 1235

  • Zoro # G005721549


product price: $47.15
/pk 4, $11.79/ea

Key Features

Material
Textile
Length
2ft.
Width
4ft.
Includes
4 light filters
For Use With
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1235
Zoro #
G005721549
UPC #
86002012357
Country of Origin
China

Dimensions

Length
2ft.
Width
4ft.

Details

Color
Clouds
Material
Textile
Includes
4 light filters
For Use With
4+ years
Recommended Grade
Grade PK+

Description

Fluorescent and LED lights are staples in many classrooms and offices, but their harsh glare and flickering light can cause eyestrain, headaches, and anxiety. Cover your lights with these fabric panels and create a calm and soothing environment perfect for focusing and concentrating! Calming Clouds Light Filters attach easily over standard ceiling fixtures with six sturdy, sewn-in magnets. Each set includes four 2' x 4' heat-resistant panels with four different cloud patterns in soothing shades of blue and soft white. For use with fluorescent and LED lights only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.