Zoro Homepage

Design & Drill ABCs & 123s

  • Mfr # 4113

  • Zoro # G412511382


product price: $35.19
/ea

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
50 Bolts, 1 Board, 1 Screwdriver Hand, 1 Phillips Bit, 36 Pattern Cards, 1 Drill, 1 Socket Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4113
Zoro #
G412511382
UPC #
86002006660
Country of Origin
China

Details

Material
Plastic
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
50 Bolts, 1 Board, 1 Screwdriver Hand, 1 Phillips Bit, 36 Pattern Cards, 1 Drill, 1 Socket Drill

Description

Kids can experience the thrill of the drill while practicing their ABCs and 123s! Guide a letter card onto the board using the pre-perforated holes, then use the included, kid-friendly power drill to re-create the letter with colorful bolts. Use the number cards to practice creating, counting, and recognizing numbers 1-10. You can also use the drill, bolts, and board to create your own custom pictures and patterns, all while practicing key early learning skills, developing fine motor skills, and encouraging critical thinking. With Design Drill, the fun - and learning - never ends! Set includes Design Drill board, kid-friendly power drill, hand-held screwdriver, 50 colorful bolts, 10 double-sided number cards, and 26 letter cards. Drill requires 3 AAA batteries not included. Ages 3+.


  • POWER UP THE LEARNING! Little learners can experience the thrill of the drill, using a kid-friendly Design & Drill power drill, colorful bolts, and adorable letter and number cards to practice key preschool skills
  • A BETTER WAY TO DRILL ABCs and 123s! Construction play meets preschool learning with the Design & Drill ABCs & 123s Set! Guide one of the included letter or number cards onto the board using the pre-perforated holes, then use the power drill and colorful bolts to re-create the letter or number shown
  • BUILD FINE MOTOR SKILLS! Select and place a bolt on the board, position the toy drill, and power up! Or place and twist the mini screwdriver to tighten and loosen the colorful bolts. Either way, kids are developing the fine motor skills they need to tie their shoes and hold a pencil
  • INCLUDES: Design & Drill board, kid-friendly power drill, hand-held screwdriver, 50 colorful bolts, 10 double-sided number cards, and 26 alphabet cards. Alphabet cards feature uppercase letters and an image of an animal beginning with that letter. Number cards feature numbers 1-10 and an object with the corresponding number of spaces to drill. Drill requires 3 AAA batteries (not included). Drill patent pending
  • ENCOURAGES CREATIVITY: Once they're done practicing ABCs and 123s, kids can use the drill and bolts to design their own, custom pictures and patterns on the board

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.