Zoro Homepage

Design + Drill Activity Center

  • Mfr # 4112

  • Zoro # G7556920


product price: $42.75
/ea

Key Features

Material
Plastic, Electronics
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Width
12.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112
Zoro #
G7556920
UPC #
86002041128
Country of Origin
China

Dimensions

Width
12.3"

Details

Material
Plastic, Electronics
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
120 Chunky plastic bolts, a reversible power drill, a screwdriver, 3 drill bits, combination wrench, 20 activity cards

Description

Kids power up their imaginations and build coordination and creative thinking skills as they drill chunky, child-sized components into a sturdy activity board. Children love following the colorful activity cards to create pictures and patterns—from trains and boats to flowers and fish. Young builders can drill their very own designs! Just snap any one of the drill bits into the power drill or the screwdriver handle, grab a handful of bolts, and turn on the learning fun!
Psst, They're Learning!
• Perfect for STEM learning
• Builds construction and fine motor skills
• Enhances creativity
Cut to the Chase
• Kids can drill fun-shaped bolts into the board to re-create the pictures found in the Activity Guide or create their own original designs
• 120 Chunky plastic bolts in 5 colors, a reversible power drill, a screwdriver, 3 drill bits (Phillips, socket, flathead), and a combination wrench for tiny hands
• 20 Colorful easy-to-follow design activity cards
• Built kid-tough, durable
• Requires 3 AA batteries, not included
• Ages 3-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.