Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeoSafari Complete Rock, Mineral, & Fossil Collections, 57 pcs

  • Mfr # 5210

  • Zoro # G5635717


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
rocks, mineral, fossils, plastic
Color
Multi
Recommended Age
8+ Years
Recommended Grade
3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210
Zoro #
G5635717
UPC #
86002052100
Country of Origin
China

Details

Material
rocks, mineral, fossils, plastic
Color
Multi
Recommended Age
8+ Years
Recommended Grade
3+

Description

Includes all of the Collections below: Fossils Collection, Igneous Rock Collection, Metamorphic Rock Collection, Mineral Collection, and Sedimentary Rock Collection.
EI-5204 Fossils Collection
Hold a 70-million-year-old fossil in your hand! Set includes 9 fascinating fossils.
EI-5205 Igneous Rock Collection
Igneous rocks are produced by hot volcanic magma action. Set includes 12 exotic rock specimens.
EI-5206 Metamorphic Rock Collection
Metamorphic rocks are transformed by intense heat and pressure. Set includes 12 specimens.
EI-5207 Mineral Collection
Minerals combine with each other to make rocks. Set includes 12 specimens.
EI-5208 Sedimentary Rock Collection
Centuries in the making, sedimentary rocks are formed by layers of deposited matter. Set includes 12 specimens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.