Zoro Homepage

GeoSafari Jr. My First Microscope

  • Mfr # 5112

  • Zoro # G9671874


product price: $22.75
/ea

Key Features

Recommended Age
3 Year & Up
Features
LED Display
Educational/Developmental Toy Type
Learning Toy
Number of Batteries Supported
3
Battery Size
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112
Zoro #
G9671874
UPC #
86002051127
Country of Origin
China

Dimensions

Battery Size
AAA

Details

Item
Skill Developmental Toy
Recommended Age
3 Year & Up
Features
LED Display
Educational/Developmental Toy Type
Learning Toy
Number of Batteries Supported
3
Skill Learning
Microscope
Age Group
Child

Description

Designed by a scientist and mother of two preschoolers, My First Microscope allows kids to see a magnified hidden world with ease! This fully functional microscope is a real working science tool with two extra-large eyepieces and a chunky, kid-sized focusing knob. A bright LED with easy push-button action lights up details for even more discoveries. Encourages scientific exploration. Rewards curiosity. Introduces kids to a key scientific tool. A microscope designed with preschoolers in mind. View anything at up to 8x magnification. Part of the award-winning GeoSafari Jr. line of toys. 3 AAA batteries required (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.