GeoSafari MicroPro 95-Piece Microscope Set
- Mfr # 5301
- Zoro # G5634195
product price:Â
$
66.79
/ea
Key Features
Material
various
Color
Multi
Recommended Age
8+ Years
Recommended Grade
3+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5301
- Zoro #
- G5634195
- UPC #
- 86002053015
- Country of Origin
- China
- Material
- various
- Color
- Multi
- Recommended Age
- 8+ Years
- Recommended Grade
- 3+
Description
Magnify your mind! Young scientists can investigate everything from cells to crystals with this 95-piece microscope. The set includes all the tools kids need to create their own specimen slides and view them at up to 600x magnification. Includes microscope, 10x and 20x glass eyepieces, scalpel, spatula, tweezers, test tube with cap, petri dish, pipette, stirring rod, magnifying glass, measuring graduate, spare light bulb, 6 specimen vials, 5 prepared slides, 18 blank slides, 18 slide labels, 36 slide covers, and an instruction and activity guide. Requires 2 AA batteries, not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.