
Hot Dots Light-Up Interactive Pen, 6PK
Mfr # 2438
Zoro # G816003728
product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns
Key Features
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
(6) Hot Dots Light-Up Interactive Pens
Material
Electronic
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2438
Zoro #
G816003728
UPC #
86002024381
Country of Origin
China
Details
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
(6) Hot Dots Light-Up Interactive Pens
Material
Electronic
Color
Multicolor
Description
Kids can learn all on their own with the Hot Dots Light-Up Interactive Pen! Simply press the pen to any answer dot on one of dozens of Hot Dots and Hot Dots Jr activities for instantaneous audio and visual feedback. Lights and sounds indicate right and wrong answers, enabling kids to learn and practice critical learning skills independently, at their own pace, at home, in the classroom, or on the go! Each pen requires 2 AAA batteries, not included. Each pack includes 6-pens.
- BRING LEARNING TO LIFE: Press the Hot Dots Light-Up Interactive Pen to an answer dot on any one of dozens of Hot Dots and Hot Dots Jr. books, activities, and card sets for an interactive screen-free learning experience.
- INSTANT FEEDBACK: Pen provides audio feedback and lights up green for correct responses and provides gentle redirection and lights up red for incorrect answers. Sounds can be muted. (Pen requires 2 AAA batteries, not included.)
- CONFIDENCE BUILDING: Immediate audio and visual feedback enables kids to learn on their own at their own pace, building academic confidence and encouraging independent learning!
- BUILT FOR KIDS: This sleek and sturdy child-size pen features a soft grip and a clip for easy storage.
- PERFECT FOR AT-HOME LEARNING: The Hot Dots pen is compatible with dozens of Hot Dots and Hot Dots Jr. learning activities covering a wide range of academic subjects, providing a perfect way to introduce and practice critical learning skills at home!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.