Zoro Homepage

Hot Dots Preschool Essentials Reading & Math Workbook

  • Mfr # 2442

  • Zoro # G815993372


product price: $28.99
/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Includes
Two spiral-bound activity books, each featuring 50 pages of standards-based, foundational preschool reading and math activities including letter recognition, letter sounds, counting, numbers, and more; and electronic Hot Dots pen with lights, sound effects, and mute button. Pen requires 2 AAA batteries (not included)
Material
Plastic, Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2442
Zoro #
G815993372
UPC #
86002024428
Country of Origin
China

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Includes
Two spiral-bound activity books, each featuring 50 pages of standards-based, foundational preschool reading and math activities including letter recognition, letter sounds, counting, numbers, and more; and electronic Hot Dots pen with lights, sound effects, and mute button. Pen requires 2 AAA batteries (not included)
Material
Plastic, Paper

Description

Independent learning really hits the spot with the Hot Dots Preschool Workbook, packed with reading and math essentials! Designed specifically for preschoolers by educational experts, this set features an interactive, electronic Hot Dots pen with light and sounds effects and a mute button for quiet learning and 100 pages of standards-based, foundational preschool reading and math activities. Kids review colorful, illustrated questions, then press the pen to any answer dot for instant, confidence-boosting feedback. And they can do it on their own! Kids can develop key skills, including letter recognition, letter sounds, counting, numbers, and more, anywhere, anytime with this portable, self-paced, independent learning set. Hot Dots Pen requires 2 AAA batteries, not included.


  • GET READY FOR PRESCHOOL: Introduce the basics and build academic confidence with this fun, interactive Hot Dots set featuring colorful lessons and an electronic pen with lights and sounds
  • EVERYTHING YOU NEED FOR PRE-K SUCCESS: Includes two spiral-bound activity books, each featuring 50 pages of standards-based, foundational preschool reading and math activities including letter recognition, letter sounds, counting, numbers, and more; and electronic Hot Dots pen with lights, sound effects, and mute button. Pen requires 2 AAA batteries (not included)
  • HOW TO USE: Review the question, then press the Hot Dots Pen to an answer dot for immediate audio and visual feedback
  • CONFIDENCE-BUILDING INDEPENDENT LEARNING: Immediate audio and visual feedback enables kids to learn on their own, at their own pace, developing critical early learning skills, building academic confidence, and encouraging independence
  • THE PERFECT LEARNING ACTIVITY: This unplugged play experience is designed to keep kids engaged, entertained, and learning outside of the classroom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.