Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kanoodle Fusion Game

  • Mfr # 3082

  • Zoro # G511799803


product price: $22.19
/ea

Key Features

Material
Plastic, Paper
Color
Multicolor
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
Kanoodle Fusion puzzle board/carry case, 14 stackable puzzle pieces, and puzzle book with 50 challenges to complete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3082
Zoro #
G511799803
UPC #
86002030825
Country of Origin
China

Details

Material
Plastic, Paper
Color
Multicolor
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
Kanoodle Fusion puzzle board/carry case, 14 stackable puzzle pieces, and puzzle book with 50 challenges to complete

Description

Kanoodle takes a colorful twist with this brain-bending, color-mixing puzzle! Choose one of 50 color-blending challenges, place the pieces shown, then use the remaining pieces to complete the puzzle, stacking translucent primary-colored pieces to create any secondary colors needed. There are hundreds of possible combinations, but only one completes the puzzle! Pieces fit neatly inside handy pocket-sized case for easy portability and fun on the go. Includes puzzle board/carry case, 14 puzzle pieces, and puzzle book with 50 challenges.


  • •KANOODLE WITH COLORS: Best-selling, mind-bending Kanoodle takes a color-mixing twist with translucent, layered pieces
  • •BUILD YOUR BRAIN: Develop problem-solving, critical thinking, logic, and reasoning skills as you play
  • •FUN ON THE GO: Take this portable, hand-held game with you for fun on the go. Perfect for planes, trains, and road trips as well as restaurants, waiting rooms, and more
  • •INCLUDES: Kanoodle Fusion puzzle board/carry case, 14 stackable puzzle pieces, and puzzle book with 50 challenges to complete
  • •HOW TO PLAY: Choose a challenge from the book and place the pieces shown. Then use the remaining pieces to complete the puzzle, stacking the translucent, primary-colored pieces to create the secondary colors needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.