Zoro Homepage

Nature Numbers 1-10 Stepping Stones

  • Mfr # 1460

  • Zoro # G515782900


product price: $54.85
/ea

Key Features

Material
Plastic
Color
Multi-color
Includes
(1) USB Omnidirectional/Cardioid Podcasting Microphone with Desktop Stand, (1) Round Microphone Windscreen/Pop, (1) Folding Sound Isolation, (1) Backlight And Lavalier Microphone Set
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460
Zoro #
G515782900
UPC #
86002014603
Country of Origin
Viet Nam

Details

Material
Plastic
Color
Multi-color
Includes
(1) USB Omnidirectional/Cardioid Podcasting Microphone with Desktop Stand, (1) Round Microphone Windscreen/Pop, (1) Folding Sound Isolation, (1) Backlight And Lavalier Microphone Set
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Combine active play with number learning! Learn number recognition, practice counting, and introduce addition and subtraction all while improving balance and coordination skills. The included activity guide comes with bonus ways to play that practice both math and gross motor skills. Includes 10 non-slip stepping stones and logs with printed numbers 1-10, 6" floor spinner with color-coded numbers, wearable spinner bracelet, and activity guide.


  • You're only a hop, skip, and a jump from number learning! These numbered stepping stones and logs combine counting with active play.
  • Level up from number matching and recognition to counting to early math. Develop gross motor skills like jumping and balancing.
  • Includes 10 non-slip stepping stones and logs with printed numbers 1–10, 6" floor spinner with color-coded numbers, wearable spinner bracelet, and activity guide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.