Pete the Cat I Love My White Shoes Game

  • Mfr # 3470

  • Zoro # G716038790


product price: $27.99
/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
4 Pete the Cat boards, plastic guitar color randomizer, 16 colored tokens, and game board
Color
Multicolor
Material
Plastic, Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3470
Zoro #
G716038790
UPC #
86002034700
Country of Origin
China

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
4 Pete the Cat boards, plastic guitar color randomizer, 16 colored tokens, and game board
Color
Multicolor
Material
Plastic, Paper

Description

Take a stroll through preschool learning with the ONLY official Pete the Cat game based on the best-selling title I Love My White Shoes! Kids spin a super cool, guitar-shaped, color randomizer to determine which colorful thing Pete has stepped in, spin the included Pete the Cat color wheel until Pete's shoes match that color, then search for the matching game token. Collect all four colors first and you win this groovy game of colors and matching!


  • HELP PETE KEEP WALKING ALONG AND SINGING HIS SONG: Players spin a super-cool, guitar-shaped color randomizer and practice colors and matching as they collect their game token.
  • COLOR MATCHING PRESCHOOL GAME: Take turns spinning the spinner, turning the included Pete the Cat color wheel until Pete's shoes match that color, and picking up the matching colored object. The first one to collect one of each colored object wins!
  • BUILD SOCIAL EMOTIONAL SKILLS: Little Pete the Cat lovers practice turn-taking and good sportsmanship as they play. Win or lose, it's all good!
  • INCLUDES: 4 Pete the Cat boards, plastic guitar color randomizer, 16 colored tokens, and game board.
  • AT HOME LEARNING ACTIVITY: This unplugged play experience is designed to keep kids engaged, entertained, and learning in and out of the classroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.