Zoro Homepage

Playfoam Sand Ice Cream Sundae Set

  • Mfr # 2231

  • Zoro # G816513883


product price: $31.79
/ea

Key Features

Material
Polystyrene
Includes
2 Colors of Playfoam Sand, 2 sundae boats, ice cream scooper, 20 play toppings, and 10 order cards
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2231
Zoro #
G816513883
UPC #
86002022318
Country of Origin
China

Details

Material
Polystyrene
Includes
2 Colors of Playfoam Sand, 2 sundae boats, ice cream scooper, 20 play toppings, and 10 order cards
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years

Description

Dig into a triple helping of sensory-exploration, pretend play, and early learning fun! Choose an ice cream order card, build a matching sundae out of sculptable, moldable Playfoam Sand, and sprinkle some fine motor and early math practice on top. Playfoam is squishy and sculptable, which helps develop fine motor skills. This set encourages creative play and develops number recognition and counting skills. Perfect for sensory bins! Set includes 2 colors of Playfoam Sand, 2 sundae boats, ice cream scooper, 20 play toppings, and 10 order cards.


  • SENSORY LEARNING & FUN: Choose an ice cream order card, then use the scooper to build a matching sundae out of sculptable, moldable Playfoam Sand, complete with matching toppings! Playfoam Sand Ice Cream Sundaes serves up ice-cream parlor pretend play fun with preschool skill development as the cherry on top.
  • PLAY AGAIN AND AGAIN: Non-toxic Playfoam Sand is sensory play squished into sandy-soft fine motor fun you can feel, and it never dries out so the funand learningnever ends.
  • SMART GIFT IDEA: Give the gift of sensory learning with soft, sculptable Playfoam Sand. The perfect party gift for preschoolers, the Playfoam Sand Ice Cream Sundaes is a great way to practice shapes, colors, counting, matching, and fine motor skills.
  • INCLUDES: Includes two colors of Playfoam Sand, two sundae boats, an ice cream sand scooper, 20 play toppings, and 10 order cards.
  • THE PERFECT CALMING ACTIVITY: Focusing on the soft, soothing sensation of Playfoam Sand is the perfect activity for calming kids with anxiety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.