
Playfoam Shape & Learn Fine Motor Fun
Mfr # 1994
Zoro # G016513973
product price: $26.19
/eaKey Features
Color
Multicolor
Material
Polystyrene
Recommended Grade
Grade PK+
Includes
Eight Colorful bricks of Playfoam and 13 reusable, double-sided character cards
Recommended Age
3+ years
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1994
Zoro #
G016513973
UPC #
86002019943
Country of Origin
Taiwan, Province of China
Details
Color
Multicolor
Material
Polystyrene
Recommended Grade
Grade PK+
Includes
Eight Colorful bricks of Playfoam and 13 reusable, double-sided character cards
Recommended Age
3+ years
Description
Playfoam Shape & Learn Character Cards offers a brand-new way to get creative! Preschoolers use squishy, squashy Playfoam to complete a series of reusable coloring book-style character cards, adding 3D clothing, accessories, and other props to the pictures. They can also sculpt Playfoam into their own custom creations, building fine motor skills and creativity as they play. Best of all, non-toxic Playfoam never dries out, so the fun-and creativity-never end!
- COLOR IN THE CHARACTER CARDS WITH PLAYFOAM: No-mess, no-stick, non-toxic Playfoam is the squishy, squashy sculpting sensation kids (and parents) can't get enough of! Playfoam never dries out, so the creative play fun never ends
- BRAND NEW WAY TO BE CREATIVE: Complete the character scenes with squishable Playfoam and see how sensory play expands into creative play. Plus, they can squish, squash, squeeze, and sculpt non-toxic Playfoam into their own 3D shapes and sculptures again and again
- PERFECT PRESCHOOL GIFT: Give the gift of creativity with squishy, squashy, sensory-stimulating, Playfoam Shape & Learn Character Cards
- INCLUDES: Eight Colorful bricks of Playfoam and 13 reusable, double-sided character cards
- THE PERFECT LEARNING ACTIVITY: This unplugged play experience is designed to keep kids engaged, entertained, and learning inside or outside of the classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.