Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Playfoam Shape & Learn Letter Sounds

  • Mfr # 1915

  • Zoro # G616513892


product price: $22.25
/ea

Key Features

Recommended Grade
Grade PK+
Material
Plastic
Includes
8 colored non-toxic Playfoam bricks, 13 double-sided letter flash cards
Color
Multicolor
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1915
Zoro #
G616513892
UPC #
86002019158
Country of Origin
Taiwan, Province of China

Details

Recommended Grade
Grade PK+
Material
Plastic
Includes
8 colored non-toxic Playfoam bricks, 13 double-sided letter flash cards
Color
Multicolor
Recommended Age
3+ years

Description

Preschoolers can learn their letter sounds and formation with this all-new Playfoam set featuring eight colored Playfoam bricks and 13 double-sided letter sound cards. Little learners form their squishy, squashy Playfoam on top of each letter shape, then speak the name of the corresponding object shown on the card to practice the sound each letter makes. Provides tactile and sensory stimulation, helps develop fine motor skills, and teaches proper letter formation


  • LEARN WITH PLAYFOAM: Little ones can practice letter formation & sounds with this squishy, squashy, never dries out Playfoam set
  • PRACTICE LETTER FORMATION & SOUNDS: Preschoolers simply place their Playfoam on top of the letter on the flash card to practice proper letter formation, then speak the name of the corresponding object show on the card to practice the sound each letter makes
  • INCLUDES 8 colored non-toxic Playfoam bricks, 13 double-sided letter flash cards
  • PERFECT FOR 3 AND UP: Playfoam is the perfect activity for sculpting squishy, squashy creations anywhere and any time! Playfoam is non-toxic and never dries out, so the creativity never ends
  • SPARK MORE PLAY: Squeeze even more fun out of Playfoam with FREE learning activities developed by teachers at Educational Insights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.