Zoro Homepage

Pyxel The Coding Pet

  • Mfr # 1130

  • Zoro # G312511406


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
Coding Pet, rechargeable battery, micro-USB cord, remote-activator unit, guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130
Zoro #
G312511406
UPC #
86002011305
Country of Origin
China

Details

Material
Plastic
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
Coding Pet, rechargeable battery, micro-USB cord, remote-activator unit, guide

Description

This programmable pet is kids' best coding friend! Kids can use a computer or tablet to code this four-legged friend and level up their coding skills! No coding experience? No problem! Start with drag and drop coding language Blockly, and level up to advanced Python coding! Code your pet to do cool tricks, change color, make and react to sounds, and express emotions! Kids can activate the code from their tablet or computer or step away from the device with the Code Activator! Includes CODE-E, User Interface, and Code Activator.


  • Spark More Curiosity! Help little ones wonder, think, explore, and discover with STEM & coding toys that encourage new interests and spark new passions!
  • Kids Best Coding Friend! Kids follow simple instructions to program Coding Pet to perform amazing actions, show sweet expressions, and make silly sounds
  • Learn 2 Coding Languages: Kids can command Coding Pet in Blockly and Python. Includes Coding Pet the WiFi-enabled pet, rechargeable battery with micro-USB cord, user interface with two programming languages, remote-activator unit, and guide
  • Safe & Secure, no internet connection required! With Coding Pet's password protected WiFi, kids simply connect their WiFi-enabled tablet or computer to Coding Pet œ they're never connecting to the internet
  • Simple set-up, allows you to start coding in minutes! With built-in tutorials and an easy-to-follow guide, kids can start dragging and dropping codes for Coding Pet to follow in just minutes! Crystal clear instructions, built-in tutorials, and how-to videos make for a frustration-free coding experience every time

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.