Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

See N Solve Fraction Calculator

  • Mfr # 8479

  • Zoro # G9420215


product price: $36.39
/ea

Key Features

Display
LCD
Type
Simple Calculator
Includes
See 'N' Solve Fraction Calculator, Activity Guide, Quick Reference Stickers
Functions
Addition, Subtraction, Multiplication, Division, Fraction Conversion, Decimal Conversion, Percent Conversion
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8479
Zoro #
G9420215
UPC #
86002084798
Country of Origin
China

Dimensions

Length
4.5 in
Height
6.3 in

Details

Item
See 'N' Solve Fraction Calculator
Display
LCD
Type
Simple Calculator
Includes
See 'N' Solve Fraction Calculator, Activity Guide, Quick Reference Stickers
Functions
Addition, Subtraction, Multiplication, Division, Fraction Conversion, Decimal Conversion, Percent Conversion
Power Supply
Battery

Description

The See 'n' Solve Fraction Calculator is the only user-friendly calculator on the market that shows students how to solve a fraction problem, step by step! The easy-to-use format reinforces introductory fraction skills without the complications of other scientific calculators - making it perfect for school and home. Students can add, subtract, multiply, and divide fractions easily. Press the special Numerator and Denominator keys to input a fraction problem. The large 2-line screen displays the problem (with common denominator), and lighted keys guide students through the steps to solve it. Special keys instantly simplify fractions or convert fractions to decimals or percentages. A terrific way for students to see and understand how to solve any fraction problem! Requires 2 AA batteries (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.