Zoro Homepage

Shelbys Snack Shack Game

  • Mfr # 3408

  • Zoro # G9601332


product price: $24.15
/ea

Key Features

Recommended Age
4+
Features
Easy to Clean
Minimum Number of Players
2
Skill Learning
Visual, Eye-hand Coordination, Counting, Subtraction, Number Recognition, Fine Motor, Addition, Mathematics
Toy Type
Learning Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3408
Zoro #
G9601332
UPC #
86002034083
Country of Origin
China

Details

Item
Shelby's Snack Shack Game - Skill Developmental Toy
Recommended Age
4+
Features
Easy to Clean
Minimum Number of Players
2
Skill Learning
Visual, Eye-hand Coordination, Counting, Subtraction, Number Recognition, Fine Motor, Addition, Mathematics
Toy Type
Learning Board
Maximum Number of Players
4

Description

It's a number and counting bone-anza! This preschool counting bone-anza is a summer day trip to a dog beach! Shelby buried bones in the sand and needs your help collecting them. Help her dig up the most bones and you win! Kids take turns using the adorable Shelby Squeezer to fill their dog bowl with bones. Sounds simple, but be careful—spin a sneaky seagull, and you'll lose some bones or get sidetracked chewing a flip flop and miss your turn!
Psst, They're Learning!
• Visual lesson in number recognition, counting, and beginning adding and subtracting
• Exercise fine motor skills and hand-eye coordination
Cut to the Chase
• Board game designed to teach young children counting and simple math skills
• Simple to play and understand
• Quick, fun game that can be played continuously in a short time
• Easy setup and cleanup
• Ages 4+
Contents include: colorful game board (11"L x 12.5"W x 1.875"H), 1 Shelby Squeezer (4.5"L x 1"W x 3.25"H), 40 bones (1"W x .5"H), 4 bowls (3.5" diameter x 1"H), 1 double game spinner (9.75"W x 5" each diameter), and game guide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.