Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teacup Pile-Up Game

  • Mfr # 3085

  • Zoro # G016038834


product price: $32.55
/ea

Key Features

Includes
Eight plastic teacups, four saucers, 10 order cards, a teapot, two tea serving trays, and teacup cupboard (box bottom)
Material
Plastic
Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3085
Zoro #
G016038834
UPC #
86002030856
Country of Origin
China

Details

Includes
Eight plastic teacups, four saucers, 10 order cards, a teapot, two tea serving trays, and teacup cupboard (box bottom)
Material
Plastic
Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Time for tea! Flip a challenge card and race the other players relay-style to stack a tower of matching teacups on your saucer - without tipping or tumbling! First player or team to complete their tower and ring the teapot bell wins! Teacup Pile-Up! also serves up a spot of preschool learning, including building fine motor skills, enhancing focus and concentration, introducing early math skills through pattern matching, exercising gross motor skills, and more. Includes eight plastic teacups, four saucers, 10 order cards, a teapot, two tea serving trays, and teacup cupboard, all perfect for pretend play once the game is done.


  • PRESCHOOL SEQUENCE GAME: Can you stack a tower of teacups on your saucer without tipping or tumbling? Be the first to build and complete your tower correctly to win this royal relay race.
  • HOW TO PLAY: Flip a challenge card and find the first teacup shown. Race to place it on your saucer and continue, relay style, until your tower matches the stack on the card. Correctly complete the tower and ring the teapot bell first and you win the game.
  • GAME FOR KIDS 4-6: Kids learn to follow a sequence, a key early math skill, while also developing gross motor skills, balance, and coordination. Perfect classroom activity or group game with no reading required.
  • INCLUDES: Eight plastic teacups, four saucers, 10 order cards, a teapot, two tea serving trays, and teacup cupboard (box bottom).
  • THE PERFECT LEARNING ACTIVITY: This unplugged play experience is designed to keep kids engaged, entertained, and learning outside of the classroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.