
Uppercase Alphabet Stamps, 5/8in
Mfr # 1470
Zoro # G500699084
product price: $13.99
/eaKey Features
Overall Length
7 in
Overall Width
0.6 in
Overall Height
0.9 in
Features
Ergonomic Handle
Pad Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1470
Zoro #
G500699084
UPC #
86002014702
Country of Origin
China
Dimensions
Overall Length
7 in
Overall Width
0.6 in
Overall Height
0.9 in
Details
Item
Uppercase Alphabet Rubber Stamps
Features
Ergonomic Handle
Pad Material
Plastic
Impression Type
Custom Message Stamp
Description
These high-quality rubber stamps with easy-to-grasp handles are the perfect size for little hands. When used with colored or scented stamp pads, children can stamp alphabet sequences, words, and sentences. Each set comes in a durable, clear plastic case for easy self-storage. Includes uppercase letters and punctuation marks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.