Zoro Homepage

Word on the Street Game

  • Mfr # 2830

  • Zoro # G9391725


product price: $27.99
/ea

Key Features

Material
Plastic
Color
Assorted
Recommended Age
3-7 Year
Includes
AA Battery; Primary Science Shining Stars Projector, 2 x Projector Discs, Sturdy Plastic Stand, Multilingual Guide, 2 x AA Batteries
Number of Batteries Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830
Zoro #
G9391725
UPC #
86002028303
Country of Origin
China

Details

Item
Shine Star Space Kids Projector
Material
Plastic
Color
Assorted
Recommended Age
3-7 Year
Includes
AA Battery; Primary Science Shining Stars Projector, 2 x Projector Discs, Sturdy Plastic Stand, Multilingual Guide, 2 x AA Batteries
Number of Batteries Supported
2
Gender
Unisex
Skill Learning
Science
Power Source
Battery

Description

Buckle up and get in the fast lane to fun with Word on the Street, the hilarious tug of words! Draw a category card and set the timer to think of the best possible word to fit the selected category. Move the consonants in your chosen word to your side of the street before time runs out! First player to move a letter all the way off the board claims the letter tile. The first wordsmith to collect 8 letter tiles wins! Ages 10-Adult

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.