Zoro Homepage

Alphabet and Numbers Accents, 36-Piece Set, 3PK

  • Mfr # 63156

  • Zoro # G716182080


product price: $28.59
/pk 3, $9.53/ea

Key Features

Recommended Age
3+ years
Color
Multicolor
Material
Paper
Recommended Grade
Grade PK+
Size
6 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63156
Zoro #
G716182080
UPC #
194629109272
Country of Origin
China

Dimensions

Size
6 in x 8 in

Details

Recommended Age
3+ years
Includes
108 accents
Color
Multicolor
Material
Paper
Recommended Grade
Grade PK+

Description

Teachers can decorate and educate with these economical learning tools! Pieces measure approximately 6" x 8". Each pack includes 36 photographic accents with 36 different designs. Sold as 3 packs for a total of 108-accents.


  • Great way to decorate and educate with this learning tool
  • Approximately 6" x 8"
  • 36 per pack, sold as 3 packs, 108 photographic accents total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.