Zoro Homepage

Go Fish, Life Cycles Flash Cards, 6PK

  • Mfr # 62321

  • Zoro # G816172257


product price: $37.55
/pk 6, $6.26/ea

Key Features

Color
Multicolor
Recommended Grade
Grade K+
Material
Card Stock, Paper
Recommended Age
5+ years
Size
3-1/8" x 5-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62321
Zoro #
G816172257
UPC #
194629156351
Country of Origin
Viet Nam

Dimensions

Size
3-1/8" x 5-1/8"

Details

Color
Multicolor
Recommended Grade
Grade K+
Includes
348 Cards
Material
Card Stock, Paper
Recommended Age
5+ years

Description

The flash card set is a versatile and engaging tool for both teachers and parents. Each set includes a collection of full-color, high-interest student cards, along with instructions and tips for educators and caregivers. The set also comes with suggested activities and additional blank cards for customization. The cards are designed with a hole in the top corner for easy organization and storage, and each card has a unique corner shape for quick orientation. Answers are conveniently printed on the reverse side of applicable cards. These double-sided, durable cards are perfect for home or classroom use, and come with teaching tips and activity suggestions. With 58 cards measuring 3-1/8 x 5-1/8, this flash card set is suitable for children ages 5 and up. Sold as a pack of 6 identical sets of flash cards.


  • Organization and Storage: Each card has a hole in the top corner that can be fit with a ring or string for easy organization and storage.
  • Quick Orientation: One corner of each card is shaped differently than the others, allowing for quick facing in the same direction.
  • Answer Key: When applicable, flash card sets include answers in small print on the reverse side of each card.
  • Teaching Tips and Activity Suggestions: Instructions and tips for the teacher or parent, as well as suggested activities, are included to enhance learning and engagement.
  • High-Quality Design: The full-color, high-interest student cards are designed to capture attention and make learning fun for children ages 5 and up.
  • Multi-Pack: Includes 6 identical sets of flash cards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.