Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Word Families Flash Cards

  • Mfr # TCR62043

  • Zoro # G4108103


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
56 flashcards
Color
Multi
Material
Cardstock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR62043
Zoro #
G4108103
UPC #
88231920434
Country of Origin
China

Details

Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
56 flashcards
Color
Multi
Material
Cardstock

Description

Teach and review word families individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 56 double-sided cards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.