55T IW 230V 1PH COPER NTCHER
- Mfr # 55T IW 230V 1PH COPER NTCHER
- Zoro # G815679085
product price:Â
$
21,410.99
/ea
Key Features
Width (In.)
51 in
Length (In.)
45 in
Height (In.)
62 in
Application
Metalworking
Amps
14A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55T IW 230V 1PH COPER NTCHER
- Zoro #
- G815679085
- UPC #
- 731325745788
- Country of Origin
- United States
- Application
- Metalworking
- Amps
- 14A
- Voltage
- 230V
- Color
- Red, Black
- Material
- Steel
Dimensions
- Width (In.)
- 51 in
- Length (In.)
- 45 in
- Height (In.)
- 62 in
Description
55 Ton Ironworker 1 Phase, 230 Volt, Coper Notcher
- Adjustable electric stoke control
- ANSI B11.5-1988(02) Compliant Guarding
- Bright LED lights increases visibility
- Durable, heavy-duty steel construction
- Electric foot pedal with integrated jog control
- ETL Certified Controls
- Integrated Lock-out/Tag-out system with multiple location E-Stop (foot pedal & control panel) for added safety
- Punches are easily changeable, long-lasting and available from 1/8" to 4" diameters along with square, oblong, hex, metric, and custom shapes
- Vertical movement produces even pressure resulting in precise punching and shearing with minimal distortion that results in extended tooling life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.