Zoro Homepage
This item is Discontinued.
Edwards Elite 110T Ironworker - 3PH, 230V ELT110-3P230

Elite 110T Ironworker - 3PH, 230V (Discontinued)

  • Mfr # ELT110-3P230
  • Zoro # G7674620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELT110-3P230
Zoro #
G7674620
UPC #
731325555370
Country of Origin
United States

Dimensions

Throat Depth (In.)
11 3/4 in
Punch Throat Depth
11 3/4 in
Overall Width
57 1/4 in
Overall Height
66 1/16 in
Overall Length
42 3/8 in

Description

Ironworker, Voltage 230V AC, Phase Three-Phase, Current 36 A, External Hydraulic Output Force 110 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 1 in, Punch Throat Depth 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.