Zoro Homepage

Gauging Table Kit

  • Mfr # AC0903

  • Zoro # G7778541


product price: $1,637.99
/ea
Free Shipping & Returns

Key Features

Compatible Tool Series
100 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65
Overall Height
1 in
For Use With
40T C, 50T, 55T, 60T, 65T, 75T, 100T, Elite 110 and Elite 110/65 Edwards Ironworkers
Compatible Tool Brand
Edwards
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0903
Zoro #
G7778541
UPC #
731325580068
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
12 in
Overall Length
16 in

Details

Item
Ironworker Gauging Table Kit
Compatible Tool Series
100 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65
For Use With
40T C, 50T, 55T, 60T, 65T, 75T, 100T, Elite 110 and Elite 110/65 Edwards Ironworkers
Compatible Tool Brand
Edwards
Compatible Ironworker Model
ELT110, ELT65110, IW100, IW40, IW50, IW55, IW60, IW65, IW75

Description

Ironworker Gauging Table Kit, Compatible Ironworker Model ELT110, ELT65110, IW100, IW40, IW50, IW55, IW60, IW65, IW75, Compatible Tool Series 100 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65, Compatible Tool Brand Edwards, Overall Width 12 in, Overall Length 16 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.