Zoro Homepage

Gauging Table Kit

  • Mfr # AC0904

  • Zoro # G7778587


product price: $1,637.99
/ea
Free Shipping & Returns

Key Features

Compatible Tool Brand
Edwards
For Use With
100T and 120T Edwards Ironworkers
Overall Width
12 in
Overall Length
16 in
Compatible Tool Series
100 TON, 120 TON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0904
Zoro #
G7778587
UPC #
731325580082
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
16 in
Overall Height
1 in

Details

Item
Ironworker Gauging Table Kit
Compatible Tool Brand
Edwards
For Use With
100T and 120T Edwards Ironworkers
Compatible Tool Series
100 TON, 120 TON
Compatible Ironworker Model
IW100, IW120

Description

Ironworker Gauging Table Kit, Compatible Ironworker Model IW100, IW120, Compatible Tool Series 100 TON, 120 TON, Compatible Tool Brand Edwards, Overall Width 12 in, Overall Length 16 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.